White Acetal Copolymer Plastic Sheet 18" L x 18" W x 1/2" Thick

  • Mfr # BULK-PS-AC-443

  • Zoro # G7862660


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/2"
Plastic Width
18"
Plastic Length
18"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-443
Zoro #
G7862660
UPC #
193005910402
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
18"
Plastic Length
18"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
18"
Thickness
1/2"
Width
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Thickness Tolerance
(-0.028" - +0.012")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Friction Coefficient
0.35
Water Absorption Rating
Good
Impact Strength Rating
Poor
Grade
Standard
Backing Type
Plain
Water Absorption
0.0022
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Standards
UL 94 HB
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.

Description

White Acetal Plastic Sheet - 1/2" Thick x 18" Wide x 18" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.