White Acetal Copolymer Plastic Sheet 18" L x 18" W x 1/32" Thick

  • Mfr # BULK-PS-AC-436

  • Zoro # G7862539


product price: $16.15
/ea
Sold in multiples of 6 for $96.90

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/32"
Plastic Width
18"
Plastic Length
18"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-436
Zoro #
G7862539
UPC #
193005879211
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
18"
Plastic Length
18"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Width
18"
Length
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.002")
Material
Acetal
Impact Strength
1.1 ft. - lbs./in.
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery
Standards
UL 94 HB
Water Absorption Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.0022
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor
Shape
Sheet
Grade
Standard

Description

White Acetal Plastic Sheet - 1/32" Thick x 18" Wide x 18" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.