White Acetal Copolymer Plastic Sheet 24" L x 12" W x 4" Thick

  • Mfr # BULK-PS-AC-425

  • Zoro # G7865670


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-425
Zoro #
G7865670
UPC #
193005911348
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
12"
Length
24"
Thickness
4"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.063" - +0.016")
Material
Acetal
Impact Strength Rating
Poor
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Water Absorption Rating
Good
Plastic Clarity
Opaque
Standards
UL 94 HB
Backing Type
Plain
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Grade
Standard
Shape
Sheet
Tensile Strength Rating
Good

Description

White Acetal Plastic Sheet - 4" Thick x 12" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.