White Acetal Copolymer Plastic Sheet 24" L x 24" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-25

  • Zoro # G7864639


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Color
White
Tensile Strength
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-25
Zoro #
G7864639
UPC #
193005031503
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
24"
Length
24"
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Material
Acetal
Shape
Sheet
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Impact Strength
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor
Friction Coefficient
0.35
Friction Rating
Slippery
Standards
UL 94 HB
Grade
Standard

Description

White Acetal Plastic Sheet- 1-1/4" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.