White Acetal Copolymer Plastic Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-AC-946

  • Zoro # G7861802


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-946
Zoro #
G7861802
UPC #
193005910556
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width
24"
Length
24"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Thickness Tolerance
(-0.007" - +0.005")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Standards
UL 94 HB
Friction Coefficient
0.35
Friction Rating
Slippery
Minimum Adhesive Temperature
-30 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Grade
Standard
Maximum Adhesive Temperature
375 Degrees F
Backing Type
Acrylic Adhesive
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Water Absorption Rating
Good
Water Absorption
0.0022

Description

White Acetal Plastic Sheet w/ LSE Acrylic Adhesive - 1/8" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.