Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Sheet 24" L x 8" W x 1/32" Thick

  • Mfr # BULK-PS-AC-384

  • Zoro # G7859264


product price: $12.59
/ea
Sold in multiples of 8 for $100.72

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/32"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-384
Zoro #
G7859264
UPC #
193005879181
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Thickness
Item no.
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0" - +0.002")
Material
Acetal
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Plastic Clarity
Opaque
Standards
UL 94 HB
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Shape
Sheet
Friction Rating
Slippery
Friction Coefficient
0.35
Water Absorption
0.0022

Description

White Acetal Plastic Sheet - 1/32" Thick x 8" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.