White Acetal Copolymer Plastic Sheet 24" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-AC-387

  • Zoro # G7861400


product price: $35.55
/ea
Sold in multiples of 3 for $106.65

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-387
Zoro #
G7861400
UPC #
193005879525
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Thickness
1/8"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.007" - +0.005")
Material
Acetal
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Standards
UL 94 HB
Friction Coefficient
0.35
Friction Rating
Slippery
Shape
Sheet
Water Absorption
0.0022
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90

Description

White Acetal Plastic Sheet - 1/8" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.