White Acetal Copolymer Plastic Sheet 48" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-431

  • Zoro # G7858171


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-431
Zoro #
G7858171
UPC #
193005910808
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
12"
Length
48"
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Tensile Strength
9,100 psi
Material
Acetal
Shape
Sheet
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Standards
UL 94 HB
Friction Rating
Slippery
Grade
Standard
Backing Type
Plain
Plastic Clarity
Opaque
Tensile Strength Rating
Good

Description

White Acetal Plastic Sheet - 1-1/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.