White Acetal Copolymer Plastic Sheet 48" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-AC-359

  • Zoro # G7854023


product price: $269.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-359
Zoro #
G7854023
UPC #
193005910495
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
12"
Length
48"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.096")
Tensile Strength
9,100 psi
Material
Acetal
Impact Strength
1.1 ft. - lbs./in.
Shape
Sheet
Backing Type
Plain
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Water Absorption Rating
Good
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Water Absorption
0.0022
Standards
UL 94 HB

Description

White Acetal Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.