White Acetal Copolymer Plastic Sheet 6" L x 6" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-87

  • Zoro # G7860953


product price: $32.35
/ea
Sold in multiples of 3 for $97.05

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
6"
Plastic Color
White
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-87
Zoro #
G7860953
UPC #
193005032180
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
6"
Width
6"
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.069" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Friction Rating
Slippery
Impact Strength Rating
Poor
Grade
Standard
Backing Type
Plain
Impact Strength
1.1 ft. - lbs./in.
Water Absorption
0.0022
Plastic Density
0.051 lbs / cu. in.
Standards
UL 94 HB
Water Absorption Rating
Good
Shape
Sheet
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Friction Coefficient
0.35

Description

White Acetal Plastic Sheet - 1-1/4" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.