Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Sheet 6" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-AC-78

  • Zoro # G7852431


product price: $9.49
/ea
Sold in multiples of 11 for $104.39

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-78
Zoro #
G7852431
UPC #
193005032081
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
6"
Thickness
3/32"
Length
6"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.015" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Grade
Standard
Plastic Clarity
Opaque
Impact Strength
1.1 ft. - lbs./in.
Water Absorption
0.0022
Shape
Sheet
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Standards
UL 94 HB
Friction Coefficient
0.35
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Backing Type
Plain

Description

White Acetal Plastic Sheet - 3/32" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.