White Acetal Copolymer Plastic Sheet 6" L x 6" W x 4" Thick

  • Mfr # BULK-PS-AC-365

  • Zoro # G7861750


product price: $88.29
/ea
Sold in multiples of 2 for $176.58
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-365
Zoro #
G7861750
UPC #
193005911294
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
4"
Width
6"
Length
6"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.063" - +0.016")
Material
Acetal
Plastic Clarity
Opaque
Shape
Sheet
Water Absorption Rating
Good
Backing Type
Plain
Impact Strength
1.1 ft. - lbs./in.
Friction Rating
Slippery
Friction Coefficient
0.35
Impact Strength Rating
Poor
Grade
Standard
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Standards
UL 94 HB

Description

White Acetal Plastic Sheet - 4" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.