White Acetal Homopolymer Acetal Plastic Rods & Discs 12" L, 3" Dia.

  • Mfr # BULK-PR-AC-297

  • Zoro # G907031791


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Friction Coefficient
0.2
Water Absorption
0.0025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-297
Zoro #
G907031791
UPC #
193005104726
Country of Origin
United States

Dimensions

Length
12"
Diameter
3"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Friction Coefficient
0.2
Water Absorption
0.0025
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Rod
Plastic Hardness
Rockwell M94
Temperature Range - Adhesives
-20° to 180° F
Plastic Density
0.051 lbs / cu. in.
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Friction Rating
Very Slippery
Water Absorption Rating
Good

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.