White Acetal Homopolymer Acetal Plastic Rods & Discs 12" L, 3/4" Dia.

  • Mfr # BULK-PR-AC-206

  • Zoro # G307031506


product price:  $8.29
/ea
Sold in multiples of 11 for $91.19

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-206
Zoro #
G307031506
UPC #
193005103811
Country of Origin
United States

Dimensions

Length
12"
Diameter
3/4"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.2
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Shape
Rod
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Grade
Standard
Temperature Range - Adhesives
-20° to 180° F
Water Absorption
0.0025

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.