White Acetal Homopolymer Acetal Plastic Rods & Discs 12" L, 7/8" Dia.

  • Mfr # BULK-PR-AC-213

  • Zoro # G607031831


product price:  $11.89
/ea
Sold in multiples of 9 for $107.01

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Tensile Strength Rating
Good
Water Absorption Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-213
Zoro #
G607031831
UPC #
193005103880
Country of Origin
United States

Dimensions

Length
12"
Diameter
7/8"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Water Absorption
0.0025
Temperature Range - Adhesives
-20° to 180° F
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Very Slippery
Grade
Standard
Plastic Clarity
Opaque
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Impact Strength Rating
Poor
Shape
Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.