White Acetal Homopolymer Acetal Plastic Rods & Discs 36" L, 3/4" Dia.

  • Mfr # BULK-PR-AC-208

  • Zoro # G807031495


product price:  $20.99
/ea
Sold in multiples of 5 for $104.95

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Tensile Strength Rating
Good
Water Absorption Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-208
Zoro #
G807031495
UPC #
193005103835
Country of Origin
United States

Dimensions

Length
36"
Diameter
3/4"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Tensile Strength Rating
Good
Water Absorption Rating
Good
Shape
Rod
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Friction Coefficient
0.2
Temperature Range - Adhesives
-20° to 180° F
Impact Strength Rating
Poor
Grade
Standard
Water Absorption
0.0025
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Impact Strength (Lbs.)
1.2 ft.-lbs/in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.