White Acetal Homopolymer Acetal Plastic Rods & Discs 36" L, 3/8" Dia.

  • Mfr # BULK-PR-AC-173

  • Zoro # G907031586


product price:  $8.19
/ea
Sold in multiples of 11 for $90.09

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-173
Zoro #
G907031586
UPC #
193005103484
Country of Origin
United States

Dimensions

Length
36"
Diameter
3/8"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Water Absorption
0.0025
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Density
0.051 lbs / cu. in.
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Shape
Rod
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Water Absorption Rating
Good
Temperature Range - Adhesives
-20° to 180° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.