White Acetal Homopolymer Acetal Plastic Rods & Discs 72" L, 1-5/8" Dia.

  • Mfr # BULK-PR-AC-260

  • Zoro # G707032394


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-260
Zoro #
G707032394
UPC #
193005104351
Country of Origin
United States

Dimensions

Length
72"
Diameter
1-5/8"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength Rating
Poor
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Shape
Rod
Temperature Range - Adhesives
-20° to 180° F
Plastic Hardness
Rockwell M94
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Water Absorption Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.2
Water Absorption
0.0025
Friction Rating
Very Slippery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.