
White Acetal Homopolymer Acetal Plastic Rods & Discs 72" L, 7/8" Dia.
Mfr # BULK-PR-AC-218
Zoro # G107032222
product price:Â $53.29
/ea
Sold in multiples of 2 for $106.58
Key Features
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Water Absorption
0.0025
Water Absorption Rating
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PR-AC-218
Zoro #
G107032222
UPC #
193005103934
Country of Origin
United States
Dimensions
Length
72"
Diameter
7/8"
Details
Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Water Absorption
0.0025
Water Absorption Rating
Good
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.2
Plastic Clarity
Opaque
Shape
Rod
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Temperature Range - Adhesives
-20° to 180° F
Impact Strength Rating
Poor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.