White Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 1-3/4" Dia.

  • Mfr # BULK-PR-AC-261

  • Zoro # G207032658


product price:  $277.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Plastic Clarity
Opaque
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-261
Zoro #
G207032658
UPC #
193005104368
Country of Origin
United States

Dimensions

Length
96"
Diameter
1-3/4"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Plastic Clarity
Opaque
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Water Absorption
0.0025
Plastic Density
0.051 lbs / cu. in.
Temperature Range - Adhesives
-20° to 180° F
Shape
Rod
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Friction Rating
Very Slippery
Tensile Strength Rating
Good

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.