Shop USA INDUSTRIALS
See all product information
Create Account
White Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 3/4" Dia.
- Mfr # BULK-PR-AC-205
- Zoro # G407031529
product price:Â
$
58.15
/ea
Sold in multiples of 2 for
$116.30
Key Features
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Water Absorption
0.0025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PR-AC-205
- Zoro #
- G407031529
- UPC #
- 193005103804
- Country of Origin
- United States
- Item
- Acetal Plastic Rods & Discs
- Material
- Acetal Homopolymer
- Color
- White
- Tensile Strength (PSI)
- 9,600 psi
- Impact Strength (Lbs.)
- 1.2 ft.-lbs/in.
- Water Absorption
- 0.0025
- Friction Coefficient
- 0.2
- Tensile Strength Rating
- Good
- Plastic Density
- 0.051 lbs / cu. in.
- Friction Rating
- Very Slippery
- Water Absorption Rating
- Good
- Impact Strength Rating
- Poor
- Plastic Clarity
- Opaque
- Grade
- Standard
- Temperature Range - Adhesives
- -20° to 180° F
- Plastic Hardness
- Rockwell M94
- Shape
- Rod
Dimensions
- Length
- 96"
- Diameter
- 3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.