White Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 7/8" Dia.

  • Mfr # BULK-PR-AC-212

  • Zoro # G807032249


product price:  $77.75
/ea
Sold in multiples of 2 for $155.50
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Tensile Strength Rating
Good
Impact Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-212
Zoro #
G807032249
UPC #
193005103873
Country of Origin
United States

Dimensions

Length
96"
Diameter
7/8"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption Rating
Good
Shape
Rod
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Grade
Standard
Temperature Range - Adhesives
-20° to 180° F
Water Absorption
0.0025
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Friction Rating
Very Slippery
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.