Shop USA INDUSTRIALS
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-475
- Zoro # G822387942
product price:Â
$
128.99
/ea
Key Features
Texture
Cross-Link
Density
4 lb/cu ft
Standards
MVSS 302
Compression Set
12 %
Cell Type
Closed Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-475
- Zoro #
- G822387942
- UPC #
- -
- Country of Origin
- China
- Texture
- Cross-Link
- Density
- 4 lb/cu ft
- Standards
- MVSS 302
- Compression Set
- 12 %
- Cell Type
- Closed Cell
- Color
- White
- Shape
- Sheet
- Number of Adhesive Sides
- 0
- Backing Type
- Plain
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Firmness @ 25% Deflection
- 14 psi
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 225 Degrees F
- Grade
- Standard
- Material
- Polyethylene
- Tensile Strength
- 85 psi
- Item
- White Cross-Linked Polyethylene Foam Sheet
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Length
- 96 in
- Thickness
- 1/4 in
- Width
- 48 in
Description
White Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.