White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-477
- Zoro # G022388008
product price:Â
$
22.99
/ea
Key Features
Shape
Sheet
Length
48 in
Grade
Standard
Width
24 in
Texture
Cross-Link
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-477
- Zoro #
- G022388008
- UPC #
- -
- Country of Origin
- China
- Shape
- Sheet
- Grade
- Standard
- Texture
- Cross-Link
- Minimum Temperature
- -40 Degrees F
- Number of Adhesive Sides
- 0
- Item
- White Cross-Linked Polyethylene Foam Sheet
- Material
- Polyethylene
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Density
- 4 lb/cu ft
- Firmness @ 25% Deflection
- 14 psi
- Standards
- MVSS 302
- Color
- White
- Tensile Strength
- 85 psi
- Backing Type
- Plain
- Compression Set
- 12 %
- Maximum Temperature
- 225 Degrees F
- Cell Type
- Closed Cell
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Length
- 48 in
- Width
- 24 in
- Thickness
- 1/4 in
Description
White Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.