Shop USA INDUSTRIALS
See all product information
Create Account
White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-483
- Zoro # G722387745
product price:Â
$
22.69
/ea
Key Features
Minimum Temperature
-40 Degrees F
Standards
MVSS 302
Shape
Sheet
Grade
Standard
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-483
- Zoro #
- G722387745
- UPC #
- -
- Country of Origin
- China
- Minimum Temperature
- -40 Degrees F
- Standards
- MVSS 302
- Shape
- Sheet
- Grade
- Standard
- Backing Type
- Adhesive
- Cell Type
- Closed Cell
- Material
- Polyethylene
- Compression Set
- 12 %
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Density
- 4 lb/cu ft
- Firmness @ 25% Deflection
- 14 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 85 psi
- Maximum Temperature
- 225 Degrees F
- Adhesive Type
- Acrylic
- Item
- White Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive
- Texture
- Smooth
- Maximum Adhesive Temperature
- 230 Degrees F
- Color
- White
- Number of Adhesive Sides
- 1
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Width
- 24 in
- Length
- 24 in
- Thickness
- 3/8 in
Description
White Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.