White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-489
- Zoro # G022387742
product price:Â
$
9.69
/ea
Key Features
Tensile Strength
85 psi
Material
Polyethylene
Grade
Standard
Standards
MVSS 302
Minimum Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-489
- Zoro #
- G022387742
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 3/8 in
- Width
- 12 in
- Length
- 24 in
Details
- Tensile Strength
- 85 psi
- Material
- Polyethylene
- Grade
- Standard
- Standards
- MVSS 302
- Item
- White Cross-Linked Polyethylene Foam Sheet
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 225 Degrees F
- Density
- 4 lb/cu ft
- Compression Set
- 12 %
- Number of Adhesive Sides
- 0
- Backing Type
- Plain
- Firmness @ 25% Deflection
- 14 psi
- Shape
- Sheet
- Color
- White
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Cell Type
- Closed Cell
- Texture
- Cross-Link
- Shell Material
- Polyethylene
- Wire Color
- White
Description
White Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.