Shop USA INDUSTRIALS
See all product information
Create Account
White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-506
- Zoro # G622387807
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Texture
Cross-Link
Width
48 in
Color
White
Tensile Strength
85 psi
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-506
- Zoro #
- G622387807
- UPC #
- -
- Country of Origin
- China
- Texture
- Cross-Link
- Color
- White
- Tensile Strength
- 85 psi
- Shape
- Sheet
- Density
- 4 lb/cu ft
- Standards
- MVSS 302
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Compression Set
- 12 %
- Material
- Polyethylene
- Backing Type
- Plain
- Minimum Temperature
- -40 Degrees F
- Number of Adhesive Sides
- 0
- Firmness @ 25% Deflection
- 14 psi
- Item
- White Cross-Linked Polyethylene Foam Sheet
- Grade
- Standard
- Cell Type
- Closed Cell
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Width
- 48 in
- Thickness
- 3/4 in
- Length
- 48 in
Description
White Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.