White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 7 ft. L

  • Mfr # BULK-RS-S60WFDA-88

  • Zoro # G7833951


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60WFDA-88
Zoro #
G7833951
UPC #
193005402778
Country of Origin
Unknown

Dimensions

Length
7 ft.
Width
36"
Thickness
3/16"

Details

Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Color
White
Material
Silicone
Texture
Smooth
Compression Set
0.3
Thickness Tolerance
(-0.022" - +0.022")
Density
1.25 g/cm3
Shape
Roll
Tear Strength
15 N/mm

Description

White FDA Silicone Rubber Roll No Adhesive - 60A - 3/16" Thick x 36" Wide x 7 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products