.jpg)
White FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 12" L
Mfr # BULK-RS-S60WFDA-51
Zoro # G7806484
product price:Â $29.65
/ea
Sold in multiples of 4 for $118.60
Key Features
Rubber Width
36"
Rubber Length
12"
Rubber Material
Silicone
Rubber Color
White
Max Temp (F)
450
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-S60WFDA-51
Zoro #
G7806484
UPC #
193005402549
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
12"
Details
Rubber Material
Silicone
Rubber Color
White
Max Temp (F)
450
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Compression Set
0.3
Shape
Sheet
Thickness Tolerance
(-0.011" - +0.011")
Density
1.25 g/cm3
Texture
Smooth
Tear Strength
15 N/mm
Description
White FDA Silicone Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.