Zoro Homepage

White HDPE Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-PE-114

  • Zoro # G7800814


product price: $5.19
/ea
Sold in multiples of 23 for $119.37

Key Features

Material
HDPE
Color
White
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-114
Zoro #
G7800814
UPC #
193005037499
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180
Thickness Tolerance
(-0.007" - +0")
Grade
Standard
Friction Coefficient
0.2
Impact Strength Rating
Good
Plastic Hardness
60D
Friction Rating
Very Slippery
Backing Type
Plain
Water Absorption
0.0001
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Density
0.035 lbs / cu. in.
Shape
Bar
Plastic Clarity
Opaque

Description

HDPE Plastic Bar - 1/8" Thick x 1-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.