Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-PE-147

  • Zoro # G7800841


product price: $5.19
/ea
Sold in multiples of 22 for $114.18

Key Features

Material
HDPE
Color
White
Length
12"
Width
2"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-147
Zoro #
G7800841
UPC #
193005037857
Country of Origin
Unknown

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/8"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Shape
Bar
Grade
Standard
Impact Strength Rating
Good
Thickness Tolerance
(-0.007" - +0")
Plastic Hardness
60D
Backing Type
Plain
Water Absorption
0.0001
Plastic Clarity
Opaque
Tensile Strength Rating
Poor

Description

HDPE Plastic Bar - 1/8" Thick x 2" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.