Zoro Homepage

White HDPE Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-PE-533

  • Zoro # G7797691


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Material
HDPE
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-533
Zoro #
G7797691
UPC #
193005884611
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180
Backing Type
Plain
Friction Rating
Very Slippery
Plastic Hardness
60D
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Shape
Bar
Water Absorption
0.0001
Friction Coefficient
0.2
Grade
Standard
Tensile Strength Rating
Poor
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Thickness Tolerance
(-0.004" - +0.001")

Description

HDPE Plastic Bar - 1/16" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.