Zoro Homepage

White HDPE Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-PE-605

  • Zoro # G7799679


product price: $5.79
/ea
Sold in multiples of 21 for $121.59

Key Features

Material
HDPE
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-605
Zoro #
G7799679
UPC #
193005885212
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
60D
Water Absorption
0.0001
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Friction Coefficient
0.2
Plastic Density
0.035 lbs / cu. in.
Thickness Tolerance
(-0" - +0.014")
Grade
Standard
Shape
Bar
Backing Type
Plain

Description

HDPE Plastic Bar - 3/8" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.