Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PE-277

  • Zoro # G7799721


product price: $4.35
/ea
Sold in multiples of 21 for $91.35

Key Features

Material
HDPE
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-277
Zoro #
G7799721
UPC #
193005039295
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70
Max. Temp. (F)
180
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Friction Coefficient
0.2
Plastic Hardness
60D
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Good
Friction Rating
Very Slippery
Backing Type
Plain
Water Absorption
0.0001
Water Absorption Rating
Excellent
Shape
Bar
Thickness Tolerance
(-0.004" - +0.001")
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque

Description

HDPE Plastic Bar - 1/16" Thick x 4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.