Zoro Homepage

White HDPE Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PE-279

  • Zoro # G7800710


product price: $4.85
/ea
Sold in multiples of 18 for $87.30

Key Features

Material
HDPE
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-279
Zoro #
G7800710
UPC #
193005039318
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Min. Temp. (F)
-70
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Friction Rating
Very Slippery
Impact Strength Rating
Good
Grade
Standard
Water Absorption
0.0001
Friction Coefficient
0.2
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Shape
Bar
Backing Type
Plain
Plastic Clarity
Opaque
Thickness Tolerance
(-0.007" - +0")
Plastic Density
0.035 lbs / cu. in.
Plastic Hardness
60D

Description

HDPE Plastic Bar - 1/8" Thick x 4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.