Zoro Homepage

White HDPE Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-PE-539

  • Zoro # G7798540


product price: $4.65
/ea
Sold in multiples of 19 for $88.35

Key Features

Material
HDPE
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-539
Zoro #
G7798540
UPC #
193005884642
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Shape
Bar
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption
0.0001
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Thickness Tolerance
(-0.004" - +0.001")
Plastic Hardness
60D
Grade
Standard
Impact Strength Rating
Good

Description

HDPE Plastic Bar - 1/16" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.