Zoro Homepage

White HDPE Plastic Bar 24" L, 1-1/2" W

  • Mfr # BULK-PS-PE-131

  • Zoro # G7799834


product price: $10.35
/ea
Sold in multiples of 9 for $93.15

Key Features

Material
HDPE
Color
White
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-131
Zoro #
G7799834
UPC #
193005037680
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/4"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Backing Type
Plain
Water Absorption
0.0001
Plastic Hardness
60D
Plastic Clarity
Opaque
Impact Strength Rating
Good
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Thickness Tolerance
(-0" - +0.006")
Friction Coefficient
0.2
Plastic Density
0.035 lbs / cu. in.
Grade
Standard
Shape
Bar
Water Absorption Rating
Excellent

Description

HDPE Plastic Bar - 3/4" Thick x 1-1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.