Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-PE-158

  • Zoro # G7796529


product price: $4.89
/ea
Sold in multiples of 18 for $88.02

Key Features

Material
HDPE
Color
White
Length
24"
Width
2"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-158
Zoro #
G7796529
UPC #
193005037970
Country of Origin
Unknown

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Tensile Strength Rating
Poor
Plastic Density
0.035 lbs / cu. in.
Thickness Tolerance
(-0.007" - +0")
Plastic Hardness
60D
Water Absorption
0.0001
Backing Type
Plain
Plastic Clarity
Opaque
Friction Coefficient
0.2
Shape
Bar
Grade
Standard
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Impact Strength Rating
Good

Description

HDPE Plastic Bar - 1/8" Thick x 2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.