Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-PE-227

  • Zoro # G7796885


product price: $10.15
/ea
Sold in multiples of 9 for $91.35

Key Features

Material
HDPE
Color
White
Length
24"
Width
3"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-227
Zoro #
G7796885
UPC #
193005038748
Country of Origin
Unknown

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Water Absorption
0.0001
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Backing Type
Plain
Shape
Bar
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.014")
Grade
Standard
Plastic Hardness
60D

Description

HDPE Plastic Bar - 3/8" Thick x 3" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.