Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-PE-101

  • Zoro # G7796754


product price: $3.99
/ea
Sold in multiples of 21 for $83.79

Key Features

Material
HDPE
Color
White
Length
48"
Width
1"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-101
Zoro #
G7796754
UPC #
193005037352
Country of Origin
Unknown

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Plastic Hardness
60D
Water Absorption
0.0001
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Backing Type
Plain
Grade
Standard
Shape
Bar
Friction Rating
Very Slippery
Plastic Density
0.035 lbs / cu. in.

Description

HDPE Plastic Bar - 1/16" Thick x 1" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.