Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 48" L, 1/2" W

  • Mfr # BULK-PS-PE-70

  • Zoro # G7797770


product price: $4.65
/ea
Sold in multiples of 22 for $102.30

Key Features

Material
HDPE
Color
White
Length
48"
Width
1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-70
Zoro #
G7797770
UPC #
193005040086
Country of Origin
Unknown

Dimensions

Length
48"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Friction Coefficient
0.2
Shape
Bar
Impact Strength Rating
Good
Backing Type
Plain
Water Absorption Rating
Excellent
Plastic Hardness
60D
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Thickness Tolerance
(-0.007" - +0")
Grade
Standard
Water Absorption
0.0001
Plastic Density
0.035 lbs / cu. in.
Tensile Strength Rating
Poor

Description

HDPE Plastic Bar - 1/8" Thick x 1/2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.