Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-PE-167

  • Zoro # G7800534


product price: $5.45
/ea
Sold in multiples of 18 for $98.10

Key Features

Material
HDPE
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-167
Zoro #
G7800534
UPC #
193005038076
Country of Origin
Unknown

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Max. Temp. (F)
180
Grade
Standard
Friction Coefficient
0.2
Friction Rating
Very Slippery
Shape
Bar
Tensile Strength Rating
Poor
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Hardness
60D
Thickness Tolerance
(-0.004" - +0.001")
Backing Type
Plain
Plastic Clarity
Opaque
Plastic Density
0.035 lbs / cu. in.
Impact Strength Rating
Good

Description

HDPE Plastic Bar - 1/16" Thick x 2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.