Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-PP-50

  • Zoro # G7846691


product price: $4.69
/ea
Sold in multiples of 26 for $121.94

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
1/2"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-50
Zoro #
G7846691
UPC #
193005042530
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Min. Temp. (F)
0
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180
Plastic Hardness
Rockwell M85
Friction Coefficient
0.5
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.0001
Thickness Tolerance
(-0.014" - +0")
Plastic Density
0.033 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Semi-Clear
Friction Rating
Slippery
Shape
Bar

Description

Polypropylene Plastic Bar - 1/4" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.