Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-PP-502

  • Zoro # G7852221


product price: $5.15
/ea
Sold in multiples of 22 for $113.30

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-502
Zoro #
G7852221
UPC #
193005876456
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/2"

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
0
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Thickness Tolerance
(-0.028" - +0")
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Backing Type
Plain
Grade
Standard
Plastic Hardness
Rockwell M85
Water Absorption Rating
Excellent
Friction Coefficient
0.5
Friction Rating
Slippery
Water Absorption
0.0001
Shape
Bar
Plastic Density
0.033 lbs / cu. in.
Plastic Clarity
Semi-Clear

Description

Polypropylene Plastic Bar - 1/2" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.