Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PP-538

  • Zoro # G7855310


product price: $21.99
/ea
Sold in multiples of 4 for $87.96

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-538
Zoro #
G7855310
UPC #
193005897659
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Min. Temp. (F)
0
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Friction Coefficient
0.5
Friction Rating
Slippery
Grade
Standard
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Water Absorption
0.0001
Backing Type
Plain
Plastic Density
0.033 lbs / cu. in.
Plastic Hardness
Rockwell M85
Water Absorption Rating
Excellent
Thickness Tolerance
(-0" - +0.094")
Plastic Clarity
Semi-Clear
Shape
Bar

Description

Polypropylene Plastic Bar - 1-1/2" Thick x 4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.