Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PP-554

  • Zoro # G7852535


product price: $53.65
/ea
Sold in multiples of 2 for $107.30

Key Features

Material
Polypropylene
Color
White
Length
24"
Width
4"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-554
Zoro #
G7852535
UPC #
193005897789
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
0
Standards
FDA, UL 94 HB
Plastic Density
0.033 lbs / cu. in.
Thickness Tolerance
(-0.031" - +0.008")
Impact Strength Rating
Poor
Plastic Clarity
Semi-Clear
Water Absorption
0.0001
Plastic Hardness
Rockwell M85
Grade
Standard
Tensile Strength Rating
Poor
Shape
Bar
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Rating
Slippery
Friction Coefficient
0.5

Description

Polypropylene Plastic Bar - 2" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.