Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-PP-531

  • Zoro # G7852973


product price: $49.65
/ea
Sold in multiples of 2 for $99.30

Key Features

Material
Polypropylene
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-531
Zoro #
G7852973
UPC #
193005897611
Country of Origin
Unknown

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
0
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Grade
Standard
Friction Rating
Slippery
Water Absorption
0.0001
Shape
Bar
Plastic Density
0.033 lbs / cu. in.
Plastic Clarity
Semi-Clear
Thickness Tolerance
(-0" - +0.094")
Backing Type
Plain
Plastic Hardness
Rockwell M85
Friction Coefficient
0.5
Tensile Strength Rating
Poor

Description

Polypropylene Plastic Bar - 1-1/2" Thick x 2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.