Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PP-483

  • Zoro # G7847769


product price: $6.35
/ea
Sold in multiples of 17 for $107.95

Key Features

Material
Polypropylene
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-483
Zoro #
G7847769
UPC #
193005876388
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/4"

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Max. Temp. (F)
180
Min. Temp. (F)
0
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Thickness Tolerance
(-0.014" - +0")
Water Absorption
0.0001
Shape
Bar
Backing Type
Plain
Impact Strength Rating
Poor
Grade
Standard
Friction Rating
Slippery
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Poor
Friction Coefficient
0.5
Plastic Clarity
Semi-Clear
Plastic Density
0.033 lbs / cu. in.

Description

Polypropylene Plastic Bar - 1/4" Thick x 3/4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.