Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PP-489

  • Zoro # G7852361


product price: $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Material
Polypropylene
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-489
Zoro #
G7852361
UPC #
193005876418
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Min. Temp. (F)
0
Grade
Standard
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Friction Rating
Slippery
Backing Type
Plain
Water Absorption Rating
Excellent
Shape
Bar
Plastic Density
0.033 lbs / cu. in.
Friction Coefficient
0.5
Plastic Clarity
Semi-Clear
Thickness Tolerance
(-0.014" - +0")
Water Absorption
0.0001

Description

Polypropylene Plastic Bar - 1/4" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.