Zoro Homepage

White PTFE Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-PTFE-845

  • Zoro # G7849333


product price: $34.35
/ea
Sold in multiples of 3 for $103.05

Key Features

Material
PTFE
Color
White
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-845
Zoro #
G7849333
UPC #
193005899103
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/2"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0
Max. Temp. (F)
500
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Thickness Tolerance
(-0" - +0.02")
Backing Type
Acrylic Adhesive
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Shape
Bar
Friction Rating
Very Slippery
Water Absorption
0.0001
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 1-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.